Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805U02
Zoro # G410070706
product price: $1,842.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Free Area 9.8 sq ft
- Rough Opening Width 60 in
- Blade Angle 30 Degrees
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805U02
- Zoro # G410070706
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Width | 60 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 54 in |
Minimum Outside Width | 59 1/2 in |
Inside Height | 54 in |
Outside Width | 59 1/2 in |
Inside Width | 60 in |
Maximum Outside Width | 59 1/2 in |
Outside Height | 53 1/2 in |
Frame Depth | 4 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge (DEV9108-15)
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- IO HVAC CONTROLS Zone Damper, Rectangular, 22x22" (HD-2222)
- NAVAC Refrigerant Leak Detector (NML1)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ7)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 30W (20UA50)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- Dayton Louvers