Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ9
Zoro # G210070661
product price: $1,449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Includes Birdscreen
- Outside Height 41 1/2 in
- Minimum Outside Width 59 1/2 in
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TZ9
- Zoro # G210070661
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Height | 41 1/2 in |
Minimum Outside Width | 59 1/2 in |
Maximum Outside Width | 59 1/2 in |
Rough Opening Height | 42 in |
Flange Width | 1 1/2 in |
Inside Width | 60 in |
Outside Width | 59 1/2 in |
Inside Height | 42 in |
Rough Opening Width | 60 in |
Frame Depth | 4 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Wall Sensor (HH51BX006)
- HEATFAB Gas Vent Pipe (9493)
- BROAN Receptacle (99270748)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1280)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Intake Louver, 42x42 (45C678)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- Dayton Louvers