Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ7
Zoro # G410070683
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Beginning Point of Water Penetration 1,217 fpm
- Includes Birdscreen
- Outside Height 29 1/2 in
- Maximum Air Velocity 1,300 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TZ7
- Zoro # G410070683
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Height | 29 1/2 in |
Inside Height | 30 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 60 in |
Frame Depth | 4 in |
Maximum Outside Width | 59 1/2 in |
Rough Opening Height | 30 in |
Outside Width | 59 1/2 in |
Inside Width | 60 in |
Minimum Outside Width | 59 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- DANFOSS Press.Trsdcr, 0/145, 4-20Ma, 1/4 (060G3945)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- HIGHSIDE CHEMICALS Trax Bubble Leak Detector, 12oz (HS24010)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- Dayton Louvers