Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ6
Zoro # G010070656
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Adjustable Blades Yes
- Maximum Air Velocity 1,300 fpm
- Blade Type Drainable
- Inside Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TZ6
- Zoro # G010070656
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Height | 24 in |
Outside Width | 59 1/2 in |
Minimum Outside Width | 59 1/2 in |
Frame Depth | 4 in |
Outside Height | 23 1/2 in |
Maximum Outside Width | 59 1/2 in |
Inside Width | 60 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 24 in |
Rough Opening Width | 60 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF44)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- Dayton Louvers