Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ4
Zoro # G510070705
product price: $1,852.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Finish Mill
- Inside Width 54 in
- Frame Type Flanged
- Outside Height 59 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TZ4
- Zoro # G510070705
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Width | 54 in |
Outside Height | 59 1/2 in |
Frame Depth | 4 in |
Maximum Outside Width | 53 1/2 in |
Rough Opening Width | 54 in |
Inside Height | 60 in |
Rough Opening Height | 60 in |
Minimum Outside Width | 53 1/2 in |
Flange Width | 1 1/2 in |
Outside Width | 53 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (5E184)
- HONEYWELL S9200U1000 Universal Hot Surface (S9200U1000)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 30W (20UA50)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- DAYTON Combination Louver Damper, 54x54 (45C673)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- MAURICE FRANKLIN Screen Louver 2In Wht Rnd Alum (RLW-100 2")
- Dayton Intake Louvers