Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ2
Zoro # G010070687
product price: $1,507.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Rough Opening Height 48 in
- Mounting Style Flush Mount
- Outside Width 53 1/2 in
- Flange Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TZ2
- Zoro # G010070687
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Height | 48 in |
Outside Width | 53 1/2 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 53 1/2 in |
Outside Height | 47 1/2 in |
Rough Opening Width | 54 in |
Inside Width | 54 in |
Inside Height | 48 in |
Frame Depth | 4 in |
Maximum Outside Width | 53 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Acid Neutralizer, 4 oz., Clear (HS18004)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B634)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 54W (20UA18)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Intake Louver, 42x42 (45C678)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- Dayton Intake Louvers