Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TZ1
Zoro # G010070694
product price: $1,321.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,321.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Blade Type Drainable
- Includes Birdscreen
- Adjustable Blades Yes
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TZ1
- Zoro # G010070694
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Width | 54 in |
Flange Width | 1 1/2 in |
Outside Height | 41 1/2 in |
Frame Depth | 4 in |
Outside Width | 53 1/2 in |
Minimum Outside Width | 53 1/2 in |
Rough Opening Width | 54 in |
Inside Height | 42 in |
Rough Opening Height | 42 in |
Maximum Outside Width | 53 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGC-2)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 3"" 4PK (RL-100 3)
- Dayton Intake Louvers