Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TY6
Zoro # G910070664
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,547.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Flange Width 1 1/2 in
- Inside Width 48 in
- Frame Type Flanged
- Free Area 8.7 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TY6
- Zoro # G910070664
- Country of Origin United States
- Category Intake Louvers
Dimensions
Flange Width | 1 1/2 in |
Inside Width | 48 in |
Inside Height | 60 in |
Frame Depth | 4 in |
Outside Width | 47 1/2 in |
Minimum Outside Width | 47 1/2 in |
Rough Opening Height | 60 in |
Rough Opening Width | 48 in |
Maximum Outside Width | 47 1/2 in |
Outside Height | 59 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 150-14H 8 Hole Head Gasket For (150-14H)
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- REZNOR 45602 High Limit Temperature (45602)
- IEC AUX DRAIN PAN FY0212 (F190-70002201)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- Dayton Louvers