Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TY3
Zoro # G310070653
product price: $1,105.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Minimum Outside Width 47 1/2 in
- Beginning Point of Water Penetration 1,217 fpm
- Intake or Exhaust Application Exhaust, Intake
- Inside Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TY3
- Zoro # G310070653
- Country of Origin United States
- Category Intake Louvers
Dimensions
Minimum Outside Width | 47 1/2 in |
Inside Width | 48 in |
Flange Width | 1 1/2 in |
Maximum Outside Width | 47 1/2 in |
Inside Height | 42 in |
Rough Opening Height | 42 in |
Rough Opening Width | 48 in |
Outside Height | 41 1/2 in |
Frame Depth | 4 in |
Outside Width | 47 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- AIRSEPT Straight A/C Hose Connector - #12 to #12 (76804)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- WHITE-RODGERS 36C03U-433 3/4" X 3/4" Millivolt (36C03U-433)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- Dayton Louvers