Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TY1
Zoro # G610070698
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Maximum Air Velocity 1,300 fpm
- Frame Depth 4 in
- Free Area 4 sq ft
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TY1
- Zoro # G610070698
- Country of Origin United States
- Category Intake Louvers
Dimensions
Frame Depth | 4 in |
Minimum Outside Width | 47 1/2 in |
Inside Width | 48 in |
Outside Height | 29 1/2 in |
Rough Opening Height | 30 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 48 in |
Maximum Outside Width | 47 1/2 in |
Outside Width | 47 1/2 in |
Inside Height | 30 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- SCOTSMAN Door Gasket, Scotsman Ice Makers, 1 Ft (13-0595-00)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- Dayton Louvers