Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX9
Zoro # G310070684
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Rough Opening Width 48 in
- Finish Mill
- Maximum Air Velocity 1,300 fpm
- Includes Birdscreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TX9
- Zoro # G310070684
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Width | 48 in |
Frame Depth | 4 in |
Outside Width | 47 1/2 in |
Outside Height | 17 1/2 in |
Inside Height | 18 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 47 1/2 in |
Maximum Outside Width | 47 1/2 in |
Inside Width | 48 in |
Rough Opening Height | 18 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 11.5, Bright Brass, Brass (SPH410)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FB16X30X2_6)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Louver Damper, Adjustable, 24H x 18W (20UA86)
- DAYTON Louver, Intake, 18-24 In, Galvanized Steel (3C972)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- Dayton Intake Louvers