Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX8
Zoro # G710070697
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Blade Type Drainable
- Material Aluminum
- Rough Opening Width 42 in
- Adjustable Blades Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TX8
- Zoro # G710070697
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Width | 42 in |
Outside Height | 59 1/2 in |
Frame Depth | 4 in |
Minimum Outside Width | 41 1/2 in |
Outside Width | 41 1/2 in |
Inside Width | 42 in |
Maximum Outside Width | 41 1/2 in |
Rough Opening Height | 60 in |
Inside Height | 60 in |
Flange Width | 1 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16242.12 4PK)
- PLASTEC Blower, Forward Curve, 10 in (P25ST2P300)
- CALEFFI 502015A 1/8" Mini Automatic (502015A)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- Dayton Louvers