Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX5
Zoro # G310070691
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Rough Opening Width 42 in
- Mounting Style Flush Mount
- Maximum Outside Width 41 1/2 in
- Frame Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TX5
- Zoro # G310070691
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Width | 42 in |
Maximum Outside Width | 41 1/2 in |
Frame Depth | 4 in |
Outside Width | 41 1/2 in |
Outside Height | 41 1/2 in |
Inside Height | 42 in |
Rough Opening Height | 42 in |
Minimum Outside Width | 41 1/2 in |
Flange Width | 1 1/2 in |
Inside Width | 42 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- SCHNEIDER ELECTRIC Actuator Valve, 8 to 13 psig, 100 sq. in. (MK-8821)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- CARRIER Discharge Pressure Transducer (HK05ZZ001)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Louver Damper, Adjustable, 18H x 18W (20UA21)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- Dayton Louvers