Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX4
Zoro # G210070654
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Frame Type Flanged
- Blade Angle 30 Degrees
- Inside Height 36 in
- Includes Birdscreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TX4
- Zoro # G210070654
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Height | 36 in |
Minimum Outside Width | 41 1/2 in |
Maximum Outside Width | 41 1/2 in |
Outside Width | 41 1/2 in |
Frame Depth | 4 in |
Outside Height | 35 1/2 in |
Rough Opening Width | 42 in |
Rough Opening Height | 36 in |
Flange Width | 1 1/2 in |
Inside Width | 42 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Thermostat Knob (N15/4000-10)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- BROAN Motor (99080255)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- Dayton Intake Louvers