Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX3
Zoro # G510070675
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Beginning Point of Water Penetration 1,217 fpm
- Outside Width 41 1/2 in
- Maximum Outside Width 41 1/2 in
- Blade Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TX3
- Zoro # G510070675
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Width | 41 1/2 in |
Maximum Outside Width | 41 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 30 in |
Outside Height | 29 1/2 in |
Inside Width | 42 in |
Rough Opening Width | 42 in |
Minimum Outside Width | 41 1/2 in |
Rough Opening Height | 30 in |
Frame Depth | 4 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- EATON CUTLER-HAMMER Relay 3P 32A 1N/O 1N/C Overloadrelay (C306DN3B)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- Dayton Louvers