Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX1
Zoro # G310070646
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Adjustable Blades Yes
- Blade Type Drainable
- Maximum Outside Width 41 1/2 in
- Free Area 1.9 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TX1
- Zoro # G310070646
- Country of Origin United States
- Category Intake Louvers
Dimensions
Maximum Outside Width | 41 1/2 in |
Inside Width | 42 in |
Outside Width | 41 1/2 in |
Outside Height | 17 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 18 in |
Minimum Outside Width | 41 1/2 in |
Rough Opening Width | 42 in |
Frame Depth | 4 in |
Rough Opening Height | 18 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter Fan, 20", 2860 CFM (20SF4T90C)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- GOODMAN Service Valve, 7/8 in., Suction (0151R00033SP)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 6"" (RLW-100 6)
- Dayton Intake Louvers