Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TX0
Zoro # G010070717
product price: $1,217.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Free Area 6.4 sq ft
- Blade Type Drainable
- Adjustable Blades Yes
- Includes Birdscreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TX0
- Zoro # G010070717
- Country of Origin United States
- Category Intake Louvers
Dimensions
Flange Width | 1 1/2 in |
Rough Opening Width | 36 in |
Outside Height | 59 1/2 in |
Minimum Outside Width | 35 1/2 in |
Maximum Outside Width | 35 1/2 in |
Inside Width | 36 in |
Inside Height | 60 in |
Outside Width | 35 1/2 in |
Frame Depth | 4 in |
Rough Opening Height | 60 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Element (PA10433)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- BECKETT 51484U Universal Electrode Kit (51484U)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- Dayton Intake Louvers