Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TW7
Zoro # G010070205
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Flange Width 1 1/2 in
- Inside Width 36 in
- Finish Mill
- Rough Opening Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TW7
- Zoro # G010070205
- Country of Origin United States
- Category Intake Louvers
Dimensions
Flange Width | 1 1/2 in |
Inside Width | 36 in |
Rough Opening Height | 42 in |
Outside Width | 35 1/2 in |
Inside Height | 42 in |
Minimum Outside Width | 35 1/2 in |
Rough Opening Width | 36 in |
Frame Depth | 4 in |
Outside Height | 41 1/2 in |
Maximum Outside Width | 35 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- SCHNEIDER ELECTRIC Reversing Relay (2360-501)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- Dayton Louvers