Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TW5
Zoro # G710070260
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Mounting Style Flush Mount
- Includes Birdscreen
- Finish Mill
- Outside Width 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TW5
- Zoro # G710070260
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Width | 35 1/2 in |
Rough Opening Height | 30 in |
Flange Width | 1 1/2 in |
Frame Depth | 4 in |
Outside Height | 29 1/2 in |
Inside Height | 30 in |
Maximum Outside Width | 35 1/2 in |
Rough Opening Width | 36 in |
Inside Width | 36 in |
Minimum Outside Width | 35 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- DONALDSON Vacuator Valve, P112803 (P112803)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 4"" (RLB-100 4)
- Dayton Intake Louvers