Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TW2
Zoro # G510070224
product price: $1,082.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Frame Depth 4 in
- Free Area 5.3 sq ft
- Frame Type Flanged
- Outside Height 59 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TW2
- Zoro # G510070224
- Country of Origin United States
- Category Intake Louvers
Dimensions
Frame Depth | 4 in |
Outside Height | 59 1/2 in |
Rough Opening Height | 60 in |
Maximum Outside Width | 29 1/2 in |
Minimum Outside Width | 29 1/2 in |
Inside Height | 60 in |
Inside Width | 30 in |
Rough Opening Width | 30 in |
Flange Width | 1 1/2 in |
Outside Width | 29 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 10 in.ID x 25 ft. Length (01-225)
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (24301.8 4PK)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- Dayton Louvers