Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TW1
Zoro # G310070202
product price: $981.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Minimum Outside Width 29 1/2 in
- Finish Mill
- Blade Type Drainable
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TW1
- Zoro # G310070202
- Country of Origin United States
- Category Intake Louvers
Dimensions
Minimum Outside Width | 29 1/2 in |
Inside Width | 30 in |
Maximum Outside Width | 29 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 54 in |
Rough Opening Height | 54 in |
Rough Opening Width | 30 in |
Frame Depth | 4 in |
Outside Width | 29 1/2 in |
Outside Height | 53 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775-Sens-Wt Water-Tight (T775-SENS-)
- ALL-FILTERS 14X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (14252.8 6PK)
- HI-TECH DURAVENT Ducting Hose, 6 In. x 25 ft., Poly Fabric (1110-0600-0002)
- SCHNEIDER ELECTRIC Electric Actuator, Floating/Proportional (M800A-VB)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ9)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- Dayton Louvers