Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TW0
Zoro # G010070236
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Blade Angle 30 Degrees
- Maximum Air Velocity 1,300 fpm
- Outside Height 47 1/2 in
- Rough Opening Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TW0
- Zoro # G010070236
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Height | 47 1/2 in |
Rough Opening Width | 30 in |
Minimum Outside Width | 29 1/2 in |
Outside Width | 29 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 48 in |
Maximum Outside Width | 29 1/2 in |
Inside Height | 48 in |
Frame Depth | 4 in |
Inside Width | 30 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA 16-inch Oscillating Table Fan w/Adjustable Tilt, 3 Speed Control, White (DF16W)
- MASTERCOOL R1234yf/R134a Alum Manifold Gauge Set (ME89661-AYF)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Intake Louver, 60x60 (45C671)
- Dayton Louvers