Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TV5
Zoro # G710070178
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Adjustable Blades Yes
- Outside Width 29 1/2 in
- Rough Opening Height 18 in
- Free Area 1.4 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TV5
- Zoro # G710070178
- Country of Origin United States
- Category Intake Louvers
Dimensions
Outside Width | 29 1/2 in |
Rough Opening Height | 18 in |
Inside Width | 30 in |
Outside Height | 17 1/2 in |
Rough Opening Width | 30 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 29 1/2 in |
Maximum Outside Width | 29 1/2 in |
Inside Height | 18 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Com-Pak Grill, Almond (CGA)
- CHAPIN Fan Nozzle Kit (6-4824)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- JANDORF Fan Light Switch (60304)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- Dayton Intake Louvers