Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TV3
Zoro # G010070229
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Flange Width 1 1/2 in
- Minimum Outside Width 23 1/2 in
- Rough Opening Height 54 in
- Free Area 3.7 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TV3
- Zoro # G010070229
- Country of Origin United States
- Category Intake Louvers
Dimensions
Flange Width | 1 1/2 in |
Minimum Outside Width | 23 1/2 in |
Rough Opening Height | 54 in |
Outside Height | 53 1/2 in |
Inside Height | 54 in |
Outside Width | 23 1/2 in |
Frame Depth | 4 in |
Inside Width | 24 in |
Rough Opening Width | 24 in |
Maximum Outside Width | 23 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Thumb Screw (201719)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- BROAN Adj Speed Control, Unit Mount, 120 V (80L)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- Dayton Intake Louvers