Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TV2
Zoro # G210070234
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Inside Width 24 in
- Adjustable Blades Yes
- Blade Type Drainable
- Maximum Outside Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TV2
- Zoro # G210070234
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Width | 24 in |
Maximum Outside Width | 23 1/2 in |
Minimum Outside Width | 23 1/2 in |
Inside Height | 48 in |
Outside Height | 47 1/2 in |
Rough Opening Height | 48 in |
Frame Depth | 4 in |
Rough Opening Width | 24 in |
Outside Width | 23 1/2 in |
Flange Width | 1 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT REFRIGERATION Fan Blade 30"Dia 26Deg 5/8" Cw 5Bld Fan (22900401)
- CHAMPION COOLER Overflow Assembly (110610)
- CARRIER Motor, 1/30 HP, 208-230V, 1-Phase, 1120 rpm (14B0016N01)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver, Wall Opening 48 x 48 In, Aluminum (4FZG2)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- Dayton Intake Louvers