Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TU9
Zoro # G210070340
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Inside Width 24 in
- Maximum Outside Width 23 1/2 in
- Beginning Point of Water Penetration 1,217 fpm
- Rough Opening Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TU9
- Zoro # G210070340
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inside Width | 24 in |
Maximum Outside Width | 23 1/2 in |
Rough Opening Height | 30 in |
Inside Height | 30 in |
Frame Depth | 4 in |
Outside Width | 23 1/2 in |
Minimum Outside Width | 23 1/2 in |
Outside Height | 29 1/2 in |
Rough Opening Width | 24 in |
Flange Width | 1 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 7 Ft (LPV284-2UA-OB)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- Dayton Louvers