Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TU4
Zoro # G910070190
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Maximum Outside Width 17 1/2 in
- Outside Height 47 1/2 in
- Rough Opening Height 48 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TU4
- Zoro # G910070190
- Country of Origin United States
- Category Intake Louvers
Dimensions
Maximum Outside Width | 17 1/2 in |
Outside Height | 47 1/2 in |
Rough Opening Height | 48 in |
Frame Depth | 4 in |
Minimum Outside Width | 17 1/2 in |
Flange Width | 1 1/2 in |
Outside Width | 17 1/2 in |
Rough Opening Width | 18 in |
Inside Height | 48 in |
Inside Width | 18 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drip Proof Motor (1VLD1)
- RAYCHEM Heating Cable Roof Clip Bracket, PK50 (888569-000)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- MAURICE FRANKLIN Screen Louver 1In Wht Rnd Pls (PLW100 1")
- Dayton Intake Louvers