Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TU3
Zoro # G010070168
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Blade Type Drainable
- Maximum Outside Width 17 1/2 in
- Minimum Outside Width 17 1/2 in
- Frame Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TU3
- Zoro # G010070168
- Country of Origin United States
- Category Intake Louvers
Dimensions
Maximum Outside Width | 17 1/2 in |
Minimum Outside Width | 17 1/2 in |
Rough Opening Height | 42 in |
Outside Width | 17 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 18 in |
Frame Depth | 4 in |
Outside Height | 41 1/2 in |
Inside Width | 18 in |
Inside Height | 42 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- AAON EBUS Adapter Hub w15' EBC Cable (ASM01635)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Intake Louver, 12x12 (45C669)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- Dayton Intake Louvers