Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TU0
Zoro # G810070269
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Maximum Air Velocity 1,300 fpm
- Mounting Style Flush Mount
- Minimum Outside Width 17 1/2 in
- Includes Birdscreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 805TU0
- Zoro # G810070269
- Country of Origin United States
- Category Intake Louvers
Dimensions
Minimum Outside Width | 17 1/2 in |
Frame Depth | 4 in |
Inside Width | 18 in |
Outside Height | 23 1/2 in |
Maximum Outside Width | 17 1/2 in |
Outside Width | 17 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 18 in |
Rough Opening Height | 24 in |
Inside Height | 24 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Rigid Ducts, 9 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA26)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- PORTACOOL Variable Speed Control Knob PARKNBJS0000 for Portacool„¢ Jetstream Series (PARKNBJS0000)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Louver Damper, Adjustable, 30H x 48W (20UC21)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 60W (20UA83)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- Dayton Louvers