Shop All Intake Louvers
Dayton
HIGH PERFORMANCE ADJUSTABLE LOUVER
Mfr # 805TT9
Zoro # G910070183
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Adjustable Blade
- Rough Opening Height 18 in
- Flange Width 1 1/2 in
- Free Area 0.8 sq ft
- Intake or Exhaust Application Exhaust, Intake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 805TT9
- Zoro # G910070183
- Country of Origin United States
- Category Intake Louvers
Dimensions
Rough Opening Height | 18 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 17 1/2 in |
Frame Depth | 4 in |
Rough Opening Width | 18 in |
Inside Height | 18 in |
Outside Width | 17 1/2 in |
Outside Height | 17 1/2 in |
Inside Width | 18 in |
Maximum Outside Width | 17 1/2 in |
Description
Adjustable Louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (10F-11)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- Dayton Intake Louvers