Shop All Effluent Pumps
Dayton
High Head Effluent Pump, 1/2hp, 145ft. Max
Mfr # 4NY26
Zoro # G2770171
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Stainless Steel
- Base Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4NY26
- Zoro # G2770171
- UPC # 190735331514
- Country of Origin Italy
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 1/16 in |
Diameter | 4" |
Max. Dia. Solids | 1/16" |
Cord Length - Pumps | 10 ft. |
Cord Length | 10 ft |
Height | 22-1/2" |
Min. Sump Pit Dia. | 4 in |
Body Dia. | 4 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 22 1/2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 120V AC, Phase - Pumps 1, Amps 9.5, Body Material Stainless Steel, Impeller Material Acetal, Shaft Seal Material - Pumps Stainless Steel, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 80 Ft. of Head 21 gpm, Flow Rate @ 100 Ft. of Head 23 gpm, Flow Rate @ 150 Ft. of Head 10 gpm, Max. Head 175 ft, Min. Sump Pit Dia. 4 in, Body Dia. 4 in, Overall Height 22 1/2 in, Cord Length 10 ft, Discharge Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-3/4"-5/64)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- RULE A-Matic Plus Float Switch (40A)
- BLACK BULL High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- DAYTON Effluent Pump, Submersible, 1/3HP, 2 In NPT (4HDZ8)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- DAYTON Pump Effluent, 1/2hp (4HU70)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- Dayton Effluent Pumps