Shop All Hand Trucks
Dayton
High-Frame Hand Truck, 500 lb.
Mfr # 5Z080
Zoro # G1075593
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Width 17 1/2 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5Z080
- Zoro # G1075593
- UPC # 190735356289
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 57 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Noseplate Depth | 8 in |
Wheel Width | 2 1/2 in |
Noseplate Width | 14 in |
Overall Depth | 17 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 8 in |
Nose Plate WxD | 14 in x 8 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall HxWxD | 57 in x 17 1/2 in |
Description
Standard Steel General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 1/2 in, Overall Height 57 in, Overall Width 17 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Rgd Cstr, Cst Iron, 4 in., 800 lb., A (1NWD6)
- WARN 4/5 HP, 115 VAC Electric Winch (80010)
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- DAYTON General Purpose Hand Truck, 400 lb. (3W154)
- DAYTON Convertible Hand Truck, H 50 x W 23-3/4 (34D677)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W042)
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" (6W050)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- Dayton Hand Trucks & Dollies