Shop All Steel Filters
Dayton
High Efficiency Mesh Air Filter, 20x20x2"
Mfr # 35PA92
Zoro # G9375511
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Actual Filter Size 19-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Aluminum
- Air Filter Construction Baffle
- Actual Depth 1 3/4 in
Product Information
- Brand Dayton
- MFR # 35PA92
- Zoro # G9375511
- UPC # 190735270226
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 19 1/2 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Height | 19 1/2 in |
Nominal Height | 20 in |
Details
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x20x2, Media Material Aluminum, Air Filter Construction Baffle, Frame or Header Material Aluminum, For Use With (Systems) Type 1 Commercial Exhaust Hoods, Filter Efficiency - Air Filters 65 Percent, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 575 cfm, Initial Resistance @ 300 fpm 0.79 in wc, Max. Temp. 1,200 Degrees F, Max. Velocity 650 fpm, Nominal Height 20 in, Nominal Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- DO IT BEST Portable Heater (NF15-9BJB)
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- DAYTON Cartridge Filter Retainer Clip (783GC1)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- DURAFLOW FILTRATION Filters for Dacor 82026, G-8112, RHF0408 -4-7/8 x 9-1/4 x 3/8 (2-Pack) (A60038- 2 Pack)
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- BROAN -Nutone Allure 1 Ducted Aluminum Range Hood Filter (BPS1FA30)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA5)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- Dayton Steel Filters