Shop All Wire Carts
Dayton
High Cart, HD, Blk, 4 Solid Shelf, 48x24x69
Mfr # 2HDR7
Zoro # G0651567
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Number of Shelves 4
- Construction Solid Surface
- Caster Material Polyurethane
- Caster Type (2) Swivel, (2) Swivel with Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HDR7
- Zoro # G0651567
- UPC # 190735220030
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Overall Width | 24 in |
Overall Height | 69 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Overall Length | 48 in |
Shelf LxW | 48 inx24 in |
Details
Load Capacity | 600 lb |
Item | Open Stock Cart |
Number of Shelves | 4 |
Construction | Solid Surface |
Caster Material | Polyurethane |
Caster Type | (2) Swivel, (2) Swivel with Brakes |
Adjustable Increments | 1 in |
Finish | Black Powder Coated |
Description
Open Stock Cart, Load Capacity 600 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in, Finish Black Powder Coated, Overall Length 48 in, Overall Width 24 in, Overall Height 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- GLOBAL INDUSTRIAL Floor Lock for 5 Casters (241851B)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H (CS18364CP)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 36"W x 80"H, Chrome (WRC74-BSK1836C-5)
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Chrome (2HDE5)
- Dayton Wire Carts