Shop All Air Cleaner Filters
Dayton
HEPA Filter, For G1208681
Mfr # 2HNP8
Zoro # G2460586
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 16 x 2
- Nominal Height 12"
- Nominal Width 16"
- Nominal Depth 2"
- For Use With 2HNP4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNP8
- Zoro # G2460586
- UPC # 190735220238
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 16 x 2 |
Nominal Height | 12" |
Nominal Width | 16" |
Nominal Depth | 2" |
Actual Width | 12 5/8 in |
Actual Height | 16 5/16 in |
Actual Depth | 1 9/16 in |
Details
For Use With | 2HNP4 |
Item | HEPA Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Number of Layers | 1 |
Filters Down To | 0.3 micron |
Number of Filters | 1 |
Frame Material | Paper |
Compatible Manufacturer Model Number | 2HNP4 |
Includes Frame | Yes |
Pack Quantity | 1 |
Filter Type | HEPA |
Performance Rating | MERV 17 |
Filters Out | Bacteria, Viruses |
Type | HEPA |
Description
HEPA Filter, Filter Type HEPA, Performance Rating MERV 17, Actual Depth 1 9/16 in, Actual Height 16 5/16 in, Actual Width 12 5/8 in, Compatible Grainger Part Number 2HNP4, Compatible Manufacturer Model Number 2HNP4, Number of Filters 1, Nominal Depth 2 In., Nominal Height 12 In., Nominal Width 16 In., Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent, Frame Material Paper, Includes Frame Yes, Number of Layers 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 54x54 In (45C676)
- TRANE Cnt07991 Control; Integrated (CNT07991)
- COPELAND Compressor, 230V, 1-Phase, 7150 Btu (RST70C1E-PFV-959)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- DAYTON Replacement Prefilter, For G1208681, G3297585, G2484142 (2HNP7)
- DAYTON Replacement Filter, PreFilter, 2HPD4, 2HPD5 (2HPD6)
- DAYTON HEPA Filter (2HNU2)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- DAYTON UV Bulb, Repl, For Use With 2HNP6, PK2 (2HNR3)
- HONEYWELL Trn1427T1 14 1/2" X 27" X 5" (TRN1427T1)
- Dayton Air Cleaner Filters