Shop All Air Cleaner Filters
Dayton
HEPA Filter
Mfr # 2HNT6
Zoro # G1163206
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24 1/2 x 11 1/2 x 23 1/2
- Nominal Height 25 in
- Nominal Width 12 in
- Nominal Depth 24 in
- For Use With 2HNT2, 2HNT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HNT6
- Zoro # G1163206
- UPC # 190735220368
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 24 1/2 x 11 1/2 x 23 1/2 |
Nominal Height | 25 in |
Nominal Width | 12 in |
Nominal Depth | 24 in |
Overall Depth | 23.4 in |
Overall Width | 23.4 in |
Overall Height | 11.5 in |
Details
For Use With | 2HNT2, 2HNT3 |
Item | HEPA Filter |
Frame Included | No |
Media Area | 1.94 sq ft |
Filter Efficiency | 95 % |
Includes Frame | No |
Filter Type | HEPA Filter |
Compatible Manufacturer Model Number | 2HNT2, 2HNT3 |
Type | HEPA |
Filter Area | 168 sq ft |
Compatible Extractor Manufacturer Part Number | 2HNT2, 2HNT3 |
Filter MERV Rating | 15 |
Filter Media | Ultra Fine Glass Fiber |
Filter Micron Rating | 0.3 micron |
Description
HEPA Filter, Filter Type HEPA Filter, Filter MERV Rating 15, Compatible Extractor Manufacturer Part Number 2HNT2, 2HNT3, Filter Area 168 sq ft, Filter Efficiency 95 Percent, Filter Media Ultra Fine Glass Fiber, Filter Micron Rating 0.3 micron, Overall Depth 23.4 in, Overall Height 11.5 in, Overall Width 23.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18202.8 6PK)
- CARRIER Draft Inducer Assembly Kit (340793-762)
- MASTERCOOL CAN TAP VALVE (ME85530)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1310A, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3520L, OPEN, F (RL1310A)
- DAYTON Replacement Filter, PreFilter, HEPA, Carbon (2HPD2)
- DAYTON Replacement Filter, HEPA, 2HPE1 (2KXN8)
- DAYTON Replacement Prefilter, For G1208681, G3297585, G2484142 (2HNP7)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- DAYTON UV Bulb, Repl, For Use With 2HNP6, PK2 (2HNR3)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- Dayton Air Cleaner Filters