Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top
Mfr # 11X448
Zoro # G4177117
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11X448
- Zoro # G4177117
- UPC # 190735111406
- Country of Origin China
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.65 in |
Body Depth - Limit Switch | 1.74 in |
Body Height - Limit Switch | 2.46 in |
Depth | 1.76" |
Width | 1.65" |
Height | 3.63" |
Body Depth | 1.74 in |
Body Width | 1.65 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 2.46 in |
Description
Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 20/25"Hg, 1/4-18 FNPS (9016GVG1J13)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 1000 (TY26M)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T908)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T958)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS56)
- Dayton Switches