Dayton

Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch No Lever, Rotary
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 600V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Limit Switch 2.46 in
Depth 2.52"
Body Width - Limit Switch 1.65 in
Width 1.65"
Body Depth - Limit Switch 1.74 in
Height 3.14"
Body Width 1.65 in
Mounting Hole Diameter 0.2 in
Body Height 2.46 in
Body Depth 1.74 in

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.