Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 10A @ 600V AC, Actuator Location: Side
Mfr # 12T887
Zoro # G3939887
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches DPDT
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T887
- Zoro # G3939887
- UPC # 190735116210
- Country of Origin China
- Category Limit Switches
Dimensions
Height | 4.04" |
Width | 1.65" |
Body Depth - Limit Switch | 1.74 in |
Body Width - Limit Switch | 1.65 in |
Body Height - Limit Switch | 3.35 in |
Depth | 2.52" |
Body Height | 3.35 in |
Body Width | 1.65 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 1.74 in |
Description
Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches DPDT, Body Height - Limit Switch 3.35 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 12A, 250V AC, Nonindicating (TR12R)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X453)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 2NC/2NO, 10A @ 240V AC (XCKJ20541H7)
- Dayton Switches