Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top
Mfr # 12T851
Zoro # G4003307
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Cat Whisker, Wobble Stick
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T851
- Zoro # G4003307
- UPC # 190735115862
- Country of Origin China
- Category Limit Switches
Dimensions
Depth | 1.76" |
Body Height - Limit Switch | 2.46 in |
Height | 8.29" |
Body Depth - Limit Switch | 1.74 in |
Body Width - Limit Switch | 1.65 in |
Width | 1.65" |
Body Height | 2.46 in |
Body Width | 1.65 in |
Mounting Hole Diameter | 0.2 in |
Body Depth | 1.74 in |
Description
Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.46 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- LEVITON Straight Blade Plug (5366-C)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1" Inside Diameter - 4' Long Stick - Black (HS382-BK)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T935)
- DAYTON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (11X448)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T906)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (11X446)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (L100WS2M2)
- Dayton Switches