Shop All Limit Switches
Dayton
Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top
Mfr # 11X453
Zoro # G4036986
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Cat Whisker, Wobble Stick
- Contact Form- Switches SPDT
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 11X453
- Zoro # G4036986
- UPC # 190735111451
- Country of Origin China
- Category Limit Switches
Dimensions
Width | 1.65" |
Body Height - Limit Switch | 3.35 in |
Body Width - Limit Switch | 1.65 in |
Depth | 1.76" |
Body Depth - Limit Switch | 1.74 in |
Height | 9.10" |
Mounting Hole Diameter | 0.2 in |
Body Height | 3.35 in |
Body Depth | 1.74 in |
Body Width | 1.65 in |
Description
Limit Switch, Actuator Style - Limit Switch Cat Whisker, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 3.35 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, DPDT, 10A @ 600V AC, Actuator Location: Top (12T850)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T897)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- Dayton Limit Switches & Accessories