Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 8115 cfm, 115/208-230V
Mfr # 7M884
Zoro # G1616352
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Drive Package Included Yes
- Fan RPM 1,178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M884
- Zoro # G1616352
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 24 in |
Max. Depth | 18 in |
Flange Depth | 1 1/4 in |
Flange Width | 28 in |
Dimension F | 24 3/8 in |
Width (In.) | 28 in |
Venturi Clearance Dia. | 24 3/8 in |
Dimension B | 18 in |
Shaft Dia. | 3/4 in |
Venturi Depth | 4 1/2 in |
Height | 28 in |
Dimension E | 13 5/8 in |
Dimension A | 28 in |
Dimension D | 1 1/4 in |
Dimension C | 4 3/8 in |
Bearing Size | 3/4 in |
Blade Diameter | 24 in |
For Cut-Out Height | 26 1/2 in |
Overall Height | 28 in |
For Cut-Out Length | 26 1/2 in |
Overall Depth | 18 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 26 1/2 in |
Shaft Diameter | 3/4 in |
Overall Width | 28 in |
Venturi Diameter | 24 1/2 in |
Width | 28" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 8,115 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 8,115 cfm, Maximum Noise Level 24 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16251.6 6pk)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 8 (2EKE8)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF41)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V (7M8G4)
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V (7CF21)
- Dayton Belt Driven Exhaust Fans