Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 50,124 cfm, 208-230/460V
Mfr # 7M8F9
Zoro # G1494981
product price: $5,533.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,533.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 10 hp
- Drive Package With Motor Included Yes
- Intake Guard No. 1WBU8
- Weatherhood No. 1WBW5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8F9
- Zoro # G1494981
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Dimension D | 2 in |
Shaft Dia. | 1 1/2 in |
Venturi Depth | 6 1/2 in |
Venturi Clearance Dia. | 55 in |
Dimension E | 27 in |
Width (In.) | 60 in |
Dimension C | 6 1/2 in |
Max. Depth | 33 1/2 in |
Flange Depth | 2 in |
Dimension F | 55 in |
Flange Width | 60 in |
Bearing Size | 1 1/2 in |
Height | 60 in |
Dimension A | 60 in |
Dimension B | 33 1/2 in |
For Cut-Out Height | 56 1/2 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 60 in |
For Cut-Out Width | 56 1/2 in |
Blade Diameter | 54 in |
Overall Width | 60 in |
Overall Depth | 33 1/2 in |
Venturi Diameter | 55 in |
For Cut-Out Length | 50 1/2 in |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 50,124 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 50,124 cfm, Maximum Noise Level 59 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP14GA26)
- EASY HEAT EasyHeat Freeze Free 2102 Self-Regulating Pipe Heating Cable, 120 V, 3 W, 22 AWG, 100 ft L (2102)
- YELLOW JACKET Black Ball Valve Hose (26002)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor (44YU20)
- DAYTON Heavy Duty Fan, 26,012 cfm, 115/230V (7M8D1)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M826)
- Dayton Belt Driven Exhaust Fans