Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 45,053 cfm, 208-230/460V
Mfr # 7M8F3
Zoro # G0799416
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,510.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 7 1/2 hp
- Drive Package With Motor Included Yes
- CFM @ 0.500-In. SP 33,755 cfm
- Width (In.) 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7M8F3
- Zoro # G0799416
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Width (In.) | 54 in |
Dimension C | 7 in |
Dimension A | 54 in |
Height | 54 in |
Flange Depth | 2 in |
Dimension D | 2 in |
Flange Width | 54 in |
Bearing Size | 1 1/2 in |
Dimension B | 28 in |
Dimension F | 48 1/2 in |
Shaft Dia. | 1 1/2 in |
Max. Depth | 28 in |
Venturi Depth | 7 in |
Dimension E | 21 in |
Venturi Clearance Dia. | 48 1/2 in |
Overall Width | 54 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 28 in |
Overall Height | 54 in |
Blade Diameter | 48 in |
For Cut-Out Length | 50 1/2 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 48 1/2 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 45,053 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 45,053 cfm, Maximum Noise Level 49 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Bin (240338001)
- SUPCO Access Fitting, SF9603 (SF9603)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- LEGEND VALVE 2-WAY ZONE VALVE 1-1/4" SWT (800-706)
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V (7M880)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF22)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B1)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- Dayton Belt Driven Exhaust Fans