Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 40,778 cfm, 208-230/460V
Mfr # 7AR78
Zoro # G2939937
product price: $5,442.99
/ea
Free Shipping & Returns
$5,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Max. Depth 34 in
- Dimension C 7 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR78
- Zoro # G2939937
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Max. Depth | 34 in |
Dimension C | 7 9/16 in |
Width (In.) | 66 in |
Flange Depth | 2 in |
Venturi Clearance Dia. | 61 in |
Venturi Depth | 7 1/2 in |
Dimension D | 2 in |
Dimension E | 26 7/16 in |
Dimension B | 34 in |
Flange Width | 66 in |
Dimension F | 61 in |
Height | 66 in |
Bearing Size | 1 3/4 in |
Shaft Dia. | 1 3/4 in |
Dimension A | 66 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 60 in |
Overall Width | 66 in |
Overall Depth | 34 in |
Shaft Diameter | 1 3/4 in |
Venturi Diameter | 61 in |
For Cut-Out Width | 62 1/2 in |
For Cut-Out Length | 62 1/2 in |
Overall Height | 66 in |
For Cut-Out Height | 62 1/2 in |
Width | 66" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 40,778 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 40,778 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length, Waterproof, SJTW (13R107)
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V (7CF21)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V (7M8D0)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8C4)
- HESSAIRE PRODUCTS. Hessaire 48" Slantwall Exhaust Fan - Belt Drive - 1 HP - 21100 CFM - 115/230V (48SW750)
- Dayton Belt Driven Exhaust Fans