Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 33,602 cfm, 115/230V
Mfr # 7M8F5
Zoro # G2702156
product price: $4,381.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,381.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Motorized Wall Galv. Shutter Stock No. 3C732
- Mounting Position Horizontal or Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8F5
- Zoro # G2702156
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Venturi Clearance Dia. | 55 in |
Dimension E | 27 in |
Bearing Size | 1 1/2 in |
Flange Width | 60 in |
Shaft Dia. | 1 1/2 in |
Dimension F | 55 in |
Max. Depth | 33 1/2 in |
Dimension A | 60 in |
Dimension B | 33 1/2 in |
Dimension D | 2 in |
Dimension C | 6 1/2 in |
Width (In.) | 60 in |
Venturi Depth | 6 1/2 in |
Height | 60 in |
Flange Depth | 2 in |
Venturi Diameter | 55 in |
Shaft Diameter | 1 1/2 in |
For Cut-Out Height | 56 1/2 in |
Blade Diameter | 54 in |
For Cut-Out Width | 56 1/2 in |
Overall Height | 60 in |
For Cut-Out Length | 50 1/2 in |
Overall Depth | 33 1/2 in |
Overall Width | 60 in |
Manufacturer Warranty Length | 1 yr |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,602 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,602 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8C2)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7CF42)
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V (7CF21)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- Dayton Belt Driven Exhaust Fans