Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 30,825 cfm, 208-230/460V
Mfr # 7M8E0
Zoro # G2949484
product price: $2,778.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,778.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Dimension A 46 in
- Stock No. 1AHB2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8E0
- Zoro # G2949484
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension A | 46 in |
Venturi Clearance Dia. | 42 1/2 in |
Dimension E | 20 3/8 in |
Venturi Depth | 6 in |
Flange Width | 46 in |
Bearing Size | 1 1/2 in |
Width (In.) | 46 in |
Dimension D | 2 in |
Flange Depth | 2 in |
Height | 46 in |
Dimension B | 26 3/8 in |
Max. Depth | 26 3/8 in |
Dimension F | 42 1/2 in |
Shaft Dia. | 1 1/2 in |
Dimension C | 6 in |
Venturi Diameter | 42 1/2 in |
For Cut-Out Width | 44 1/2 in |
Blade Diameter | 42 in |
Overall Height | 46 in |
Overall Width | 46 in |
Shaft Diameter | 1 1/2 in |
Overall Depth | 26 3/8 in |
For Cut-Out Height | 44 1/2 in |
For Cut-Out Length | 44 1/2 in |
Manufacturer Warranty Length | 1 yr |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,825 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,825 cfm, Maximum Noise Level 41 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF20)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7CF24)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- Dayton Belt Driven Exhaust Fans