Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 26,979 cfm, 208-230/460V
Mfr # 7M8C1
Zoro # G1470077
product price: $2,329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Dimension B 22 in
- Mounting Position Horizontal or Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8C1
- Zoro # G1470077
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension B | 22 in |
Bearing Size | 1 1/4 in |
Venturi Clearance Dia. | 36 3/8 in |
Dimension E | 16 in |
Max. Depth | 22 in |
Dimension C | 6 in |
Height | 40 in |
Width (In.) | 40 in |
Dimension D | 1 in |
Shaft Dia. | 1 1/4 in |
Flange Depth | 1 in |
Flange Width | 40 in |
Dimension A | 40 in |
Dimension F | 36 3/8 in |
Venturi Depth | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 40 in |
Blade Diameter | 36 in |
For Cut-Out Length | 38 1/2 in |
Overall Depth | 22 in |
Venturi Diameter | 36 1/2 in |
Overall Width | 40 in |
For Cut-Out Width | 38 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Height | 38 1/2 in |
Width | 40" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,979 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,979 cfm, Maximum Noise Level 50 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, 2EKJ8, White (2EKJ8)
- DAYTON Wall Collar, 12 In. (16D550)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B1)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Std Duty Fan, 27,474 cfm, 208-230/460V (7CF45)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- Dayton Belt Driven Exhaust Fans