Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 26,012 cfm, 208-230/460V
Mfr # 7M8D9
Zoro # G0806775
product price: $2,824.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,824.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Weatherhood No. 1WBW3
- CFM @ 0.125-In. SP 23,867 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8D9
- Zoro # G0806775
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Venturi Depth | 6 in |
Flange Width | 46 in |
Bearing Size | 1 1/2 in |
Height | 46 in |
Width (In.) | 46 in |
Flange Depth | 2 in |
Dimension A | 46 in |
Dimension C | 6 in |
Dimension B | 26 3/8 in |
Dimension E | 20 3/8 in |
Shaft Dia. | 1 1/2 in |
Venturi Clearance Dia. | 42 1/2 in |
Dimension D | 2 in |
Dimension F | 42 1/2 in |
Max. Depth | 26 3/8 in |
Shaft Diameter | 1 1/2 in |
Venturi Diameter | 42 1/2 in |
Blade Diameter | 42 in |
Overall Depth | 26 3/8 in |
For Cut-Out Width | 44 1/2 in |
Overall Width | 46 in |
Overall Height | 46 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 44 1/2 in |
For Cut-Out Length | 44 1/2 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,012 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,012 cfm, Maximum Noise Level 31 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 8X20X1 RECYCLED FRAME IS BIODEGRADABLE 24 PIECES ACTUAL SIZE 775 X 1975 X 075 (WY-0R7A-8)
- RANCO Filter Drier, Mono Flow, 16 cu in, SAE, 3/8 (RFD-163)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8C3)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V (7M8B8)
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V (7CF16)
- Dayton Belt Driven Exhaust Fans