Shop All Belt Driven Exhaust Fans
Dayton
Heavy Duty Fan, 22,735 cfm, 208-230/460V
Mfr # 7M8D8
Zoro # G1889632
product price: $1,914.59
/ea
Free Shipping & Returns
$1,914.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Drive Package Included Yes
- Motorized Wall Galv. Shutter Stock No. 3C730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M8D8
- Zoro # G1889632
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension D | 2 in |
Dimension A | 46 in |
Dimension B | 26 3/8 in |
Venturi Depth | 6 in |
Flange Width | 46 in |
Bearing Size | 1 1/2 in |
Shaft Dia. | 1 1/2 in |
Width (In.) | 46 in |
Flange Depth | 2 in |
Venturi Clearance Dia. | 42 1/2 in |
Dimension E | 20 3/8 in |
Max. Depth | 26 3/8 in |
Dimension C | 6 in |
Height | 46 in |
Dimension F | 42 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 42 in |
For Cut-Out Width | 44 1/2 in |
For Cut-Out Length | 44 1/2 in |
Overall Width | 46 in |
Shaft Diameter | 1 1/2 in |
Overall Depth | 26 3/8 in |
For Cut-Out Height | 44 1/2 in |
Overall Height | 46 in |
Venturi Diameter | 42 1/2 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,735 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,735 cfm, Maximum Noise Level 24 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (3508231)
- ILC Replacement For Aprilaire 413ß Filter (413?)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Std Duty Fan, 19,995 cfm, 115/208-230V (7CF34)
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B4)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- Dayton Belt Driven Exhaust Fans